Discontinued with Replacement
GEARMOTOR 8.75 RPM DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 8.75 RPM DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2L007
  • Mfr. Model # 2L007
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1512
  • Shipping Weight 1.35 lbs
Suggested Replacement Product
DC GEARMOTOR,8.8 RPM,12V,VENTED

Your Price: NA

Product Details

Parallel shaft 12 VDC gearmotor, nameplate speed 4.5 RPM, input power 1/175 HP, gear ratio 524:1, overhung load 26 lbs., full load torque 43 in.-lbs., full load current 1.0 amp, enclosure vented, motor type permanent magnet.

Technical Specs

  • Item DC Gearmotor
  • Max. Torque 41 in-lbs
  • Nameplate RPM 4.5
  • Input HP 1/175
  • Overhung Load 3.0 lbs.
  • Gear Ratio 524:1
  • Application For Industrial and Agricultural Valve Actuators
  • Full Load Amps 1.00
  • Thermal Protection None
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Bronze Sleeve on Both Case and Motor
  • Insulation Class B
  • Housing Material Die Cast Zinc
  • Motor Type Permanent Magnet DC
  • Overall Length 4"
  • Shaft Length (Dimension V) 1"
  • Gear Case Die Cast Zinc
  • Gear Material Delrin and Steel
  • Lubrication Grease Filled
  • Reversible Shaft Output No
  • Dimension L 3-3/50"
  • Length Less Shaft 3"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Spur
  • Gearmotor Mounting Position All Angle
  • Gearmotor Enclosure Open
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Voltage 12VDC
  • Gearmotor Rotation CW/CCW
  • Gearmotor Type DC Gearmotor
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list