Skip Content
GEARMOTOR 8.3 RPM 24 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 8.3 RPM 24 VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4ZJ45
  • Mfr. Model # 4ZJ45
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.44 lbs

Technical Specs

  • Full Load Amps 2.50
  • Item DC Gearmotor
  • Max. Torque 310 in-lbs
  • Nameplate RPM 8.3
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Needle with Thrust Ball on Output Shaft, Ball on Motor
  • Gear Ratio 216:1
  • Input HP 1/8
  • Shaft Length (Dimension V) 1"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gear Case Die Cast Aluminum
  • Replacement Brushes DTN6YHY5
  • Brushes Externally Replaceable
  • Length Less Shaft 10-3/8"
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel
  • Overhung Load 695 lbs.
  • Motor Type Permanent Magnet DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list