GEARMOTOR 6RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 6RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPX6
  • Mfr. Model # 1LPX6
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • Full Load Amps 1.2/0.63
  • Finish Unpainted
  • Housing Aluminum Die Cast
  • Item AC Gearmotor
  • Max. Torque 500 in.- lbs.
  • Nameplate RPM 6.0
  • Number of Brake Discs Required 1
  • Bearings Ball and Needle on Case, Ball on Motor
  • Thermal Protection None
  • Gear Ratio 266:1
  • Hz 50/60
  • Capacitor Required Included
  • Input HP 1/12
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 5
  • Seals Lip Type on Input and Output Shaft
  • Standards cRUus
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Gear Material Hardened Steel
  • Lubrication Grease Filled
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 300 lbs.
  • Length Less Shaft 9-1/2"
  • Keyway Size 0.18" Square x 1"
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list