GEARMOTOR 6RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 6RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPN5
  • Mfr. Model # 1LPN5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1516
  • Shipping Weight 12.2 lbs

Product Details

AC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 30, input HP 1/10, Gear Ratio 52:1, Voltage Rating 115, Full Load Amps 2.6, Overhung Load 150 Lb, Full Load Torque 113 in-Lbs, 60 Hz, Open Fan-Cooled, Ambient 40 C

Technical Specs

  • Finish Unpainted
  • Full Load Amps 2.6 A
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Max. Torque 113 in.-lb.
  • Nameplate RPM 7.0
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 250:1
  • Hz 60
  • Input HP 1/10
  • Insulation Class B
  • Motor Type Shaded Pole
  • Seals Lip Type on Output Shaft
  • Standards RU/CSA
  • Gear Material Acetyl/Steel
  • Gears Acetyl/Steel
  • Lubrication Grease Filled
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 7-7/8"
  • Keyway Size #605 Woodruff Key
  • Overhung Load 150 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"_x000D_
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list