GEARMOTOR 6RPM 500 TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 6RPM 500 TORQUE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPY4
  • Mfr. Model # 1LPY4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 1.10
  • Max. Torque 500 in-lbs
  • Nameplate RPM 6.0
  • Finish Unpainted
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Ball and Needle on Case, Ball on Motor
  • Gear Ratio 264:1
  • Input HP 1/11
  • Insulation Class F
  • Motor Type Permanent Magnet
  • Shaft Length (Dimension V) 1-3/8"
  • Seals Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Lubrication Grease
  • Reversible Shaft Output No
  • Gear Case Die Cast Aluminum
  • Replacement Brushes DTN6YHY6
  • Length Less Shaft 8-7/8"
  • Overhung Load 300 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Housing Material Die Cast Aluminum
  • Overall Length 10-1/4"
  • Standards cRUus
  • Gear Material Hardened Steel
  • Keyway Size 9/50" Square x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list