Skip Content
GEARMOTOR 6PRM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 6PRM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPK9
  • Mfr. Model # 1LPK9
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1510
  • Shipping Weight 14.81 lbs

Product Details

Parallel shaft 12 VDC gearmotor, nameplate speed 6 RPM, input power 1/15 HP, gear ratio 267:1, overhung load 250 lbs., full load torque 500 in.-lbs., full load current 6.5 amps, enclosure totally enclosed non-ventilated, motor type permanent magnet.

Technical Specs

  • Item DC Gearmotor
  • Nameplate RPM 6
  • Max. Torque 500 in.-lb.
  • Gear Ratio 267:1
  • Length Less Shaft 8-1/2"
  • Input HP 1/15
  • Overhung Load 250 lbs.
  • Insulation Class F
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"
  • Full Load Amps 6.5 A
  • Application Conveyors, Roasters Packaging Equipment
  • Finish Unpainted
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Housing Material Die Cast Zinc
  • Motor Type 12 VDC Permanent Magnet TENV
  • Seals O-Ring Type on Output Shaft
  • Overall Length 10"
  • Brushes Externally Replaceable
  • Standards CRUUS
  • Gear Case Die Cast Zinc
  • Replacement Brushes 6YHY5
  • Lubrication Grease Filled
  • Gear Material Hardened Steel/Phenolic
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size #605 Woodruff Key
  • Gear Type Heat Treated Steel, Phenolic
  • Thermal Protection None
  • Reversible Shaft Output No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Type DC Gearmotor
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Voltage 12VDC
  • Gearmotor Mounting Position All Angle
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list