Skip Content
GEARMOTOR 70RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 70RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3M330
  • Mfr. Model # 3M330
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1519
  • Shipping Weight 11.0 lbs

Technical Specs

  • Full Load Amps 2.30
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 55 in.- lbs.
  • Nameplate RPM 70
  • Thermal Protection None
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 23:1
  • Number of Brake Discs Required 1
  • Hz 60
  • Input HP 1/15
  • Motor Type Shaded Pole
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Seals Lip Type on Input and Output Shaft
  • Dimension L 8.063"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gear Material Hardened Steel
  • Length Less Shaft 8-7/8"
  • Dimension C 8-7/8"
  • Overhung Load 175 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list