Skip Content
Discontinued with Replacement
GEARMOTOR,64 RPM,90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR,64 RPM,90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z382
  • Mfr. Model # 4Z382
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs
Suggested Replacement Product
GEARMOTOR PERM MGNT 90VDC 1/8HP

Price: NA

Technical Specs

  • Full Load Amps 1.41
  • Item DC Gearmotor
  • Nameplate RPM 64
  • Shaft Dia. (Dimension U) 5/8"
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Max. Torque 113 in-lbs
  • Thermal Protection None
  • Input HP 1/8
  • Gear Ratio 28:1
  • Shaft Length (Dimension V) 1-1/2"
  • Seals On Input and Output Shaft
  • Gear Case Die Cast Aluminum
  • Brushes Externally Replaceable
  • Length Less Shaft 10-1/8"
  • Replacement Brushes DTN6YHY6
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 150 lbs.
  • Gear Type Hardened Steel
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 11-5/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list