GEARMOTOR 63 RPM 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 63 RPM 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPW8
  • Mfr. Model # 1LPW8
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.69 lbs

Technical Specs

  • Full Load Amps 2.05/1.05
  • Finish Unpainted
  • Housing Aluminum Die Cast
  • Max. Torque 180 in.- lbs.
  • Nameplate RPM 63
  • Item AC Gearmotor
  • Number of Brake Discs Required 2
  • Thermal Protection None
  • Bearings Ball and Needle on Case, Ball on Motor
  • Capacitor Required Included
  • Gear Ratio 26:1
  • Input HP 1/5
  • Hz 50/60
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 53
  • Standards cRUus
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Lubrication Grease Filled
  • Length Less Shaft 10"
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size 0.18" Square x 1"
  • Reversible Shaft Output No
  • Gear Type Helical First Stage/Subsequent Stages Spur
  • Overhung Load 400 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list