GEARMOTOR 62RPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 62RPM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPU4
  • Mfr. Model # 1LPU4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.71 lbs

Technical Specs

  • Full Load Amps 8.30
  • Housing Zinc Die Cast
  • Finish Unpainted
  • Item AC Gearmotor
  • Max. Torque 400 in.- lbs.
  • Nameplate RPM 62
  • Bearings Ball on Case and Motor
  • Thermal Protection None
  • Hz 60
  • Input HP 1/2
  • Gear Ratio 28:1
  • Insulation Class B
  • Motor Type Split-Phase
  • Seals Lip Type on Input and Output Shaft
  • Standards RU/CSA
  • Gears Cut Steel/Phenolic
  • Lubrication Grease Filled
  • Gear Material Cut Steel/Phenolic
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10"
  • Keyway Size #605 Woodruff Key
  • Overhung Load 400 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list