GEARMOTOR 60RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 60RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6K331
  • Mfr. Model # 6K331
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 16.45 lbs

Technical Specs

  • Housing Die Cast Aluminum
  • Full Load Amps 3.80 A
  • Item AC Gearmotor
  • Max. Torque 150 in.-lb.
  • Nameplate RPM 60
  • Number of Brake Discs Required 2
  • Gear Ratio 28:1
  • Thermal Protection None
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Hz 60
  • Input HP 1/15
  • Motor Type Split-phase
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-7/8"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Dimension A 9.03"
  • Overhung Load 175 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Shaft Dia. (Dimension U) 5/8 x 1-1/2"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Standards UL
  • Keyway Size 3/16" x 1"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list