GEARMOTOR,60RPM,90 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR,60RPM,90 VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3XA80
  • Mfr. Model # 3XA80
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1513
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 1.28
  • Max. Torque 60 in-lbs
  • Nameplate RPM 60
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Bearings Oversized Ball
  • Gear Ratio 30:1
  • Input HP 1/8
  • Shaft Length (Dimension V) 1-1/2"
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Case Die Cast Aluminum
  • Brushes Externally Replaceable
  • Replacement Brushes DTN6YHY6
  • Seals Lip Type on Input and Output Shaft
  • Overhung Load 175 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Worm, Hardened Steel and Output Gear Bronze Alloy
  • Finish Powder Coated Gloss Black
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Insulation Class F
  • Gear Material Hardened Steel Worm, Bronze Alloy Output Gear
  • Reversible Shaft Output Yes
  • Keyway Size 3/16" Square x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list