GEARMOTOR 60 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 60 RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2Z829
  • Mfr. Model # 2Z829
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1516
  • Shipping Weight 2.4 lbs

Product Details

Parallel Shaft AC Gearmotor, Nameplate Speed 60 RPM, input Power 1/100 HP, Gear Ratio 51:1, Voltage at 50/60 Hz 115, Overhung Load 3.5 Pounds, Rotation Reversible, Starting Torque 7.0 inch Pounds

Technical Specs

  • Housing Die Cast Zinc with Steel Cover
  • Application Positioning Controls, Belt Drive and Copy Machines
  • Item AC Gearmotor
  • Full Load Amps 0.30
  • Max. Torque 4 in.- lbs.
  • Nameplate RPM 60.0
  • Thermal Protection Impedance
  • Capacitor Required 2MDV3
  • Gear Ratio 51:1
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Insulation Class B
  • Input HP 1/100
  • Starting Torque 7 in.-lbs.
  • Gear Material Phenolic, Powdered Metal, Steel or Delrin
  • Lubrication Grease Filled
  • Gears Phenolic/Steel
  • Length Less Shaft 3-1/2"
  • Overhung Load 3.5 lbs.
  • Dimension L 3.44"
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Shaft Dia. (Dimension U) 1/4"
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Shaft Length (Dimension V) .63"
  • Standards UL Recognized and CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list