Skip Content
GEARMOTOR 6 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 6 RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1MBF5
  • Mfr. Model # 1MBF5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1517
  • Shipping Weight 3.5 lbs

Product Details

AC parallel shaft gearmotor, shaded pole, 115 volts, 60 Hz, nameplate RPM 6.6, start torque 25.0 in.-lbs., run torque 25.0 in.-lbs., overhung load 41 lbs., input HP 1/229, gear ratio 504:1, full-load amps 0.38, Rotation CW.

Technical Specs

  • Housing Die Cast Zinc
  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Item AC Gearmotor
  • Full Load Amps 0.38
  • Max. Torque 25 in.- lbs.
  • Nameplate RPM 6.6
  • Thermal Protection None
  • Dimension B 1.57"
  • Bearings Porous Bronze on Gear Case and Motor
  • Gear Ratio 504:1
  • Hz 60
  • Input HP 1/229
  • Motor Type Shaded Pole
  • Insulation Class B
  • No Load RPM 6.9
  • Seals Gasketed Gear Case, Lip Type on Output Shaft
  • Standards UL/CSA/CE
  • Gears All Spur Gears
  • Lubrication Grease Filled
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4"
  • Dimension A 3.89"
  • Overhung Load 41 lbs.
  • Gear Case Material Die Cast Zinc
  • Gear Type Spur
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list