Skip Content
GEARMOTOR 50RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GEARMOTOR 50RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3M097
  • Mfr. Model # 3M097
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Restaurant Equipment, Water Softener Valve Controls
  • Housing Die Cast Zinc with Steel Cover
  • Full Load Amps 0.55 A
  • Max. Torque 4 in.-lb.
  • Item AC Gearmotor
  • Nameplate RPM 50
  • Thermal Protection Impedance
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Gear Ratio 66:1
  • Hz 60
  • Insulation Class B
  • Motor Type Shaded Pole
  • Input HP 1/100
  • Starting Torque 5 in.-lb.
  • Gear Material Delrin and Powdered Iron
  • Gears Delrin/Steel
  • Standards UL/CSA
  • Lubrication Grease Filled
  • Dimension L 2.62"
  • Length Less Shaft 2-5/8"
  • Overhung Load 3.5 lbs.
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Gear Type Helical First Stage/Balance Spur
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list