GEARMOTOR 50RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 50RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPV4
  • Mfr. Model # 1LPV4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1510
  • Shipping Weight 4.72 lbs

Product Details

DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 41, input HP 1/30, Gear Ratio 64:1, Voltage Rating 12 VDC, Full Load Amps 2.1, Overhung Load 50 Lb, Full Load Torque 26 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

Technical Specs

  • Max. Torque 26 in-lbs
  • Item DC Gearmotor
  • Gear Ratio 62:1
  • Nameplate RPM 39
  • Input HP 1/30
  • Length Less Shaft 5.7"
  • Overhung Load 50 lbs.
  • Finish Unpainted
  • Full Load Amps 2.10
  • Shaft Dia. (Dimension U) 5/16"
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Insulation Class F
  • Housing Material Die Cast Zinc
  • Motor Type Permanent Magnet DC
  • Overall Length 6-3/8"
  • Shaft Length (Dimension V) 3/4"
  • Seals O-Ring Type on Output Shaft
  • Standards cRUus
  • Gear Case Die Cast Zinc
  • Brushes Externally Replaceable
  • Gear Material Acetyl/Steel
  • Lubrication Grease Filled
  • Replacement Brushes 6YHY4
  • Reversible Shaft Output No
  • Dimension A 5.70"
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size Flat
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Gearmotor Shaft Type Single
  • Gearmotor Voltage 12VDC
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor RPM Range 31 - 50
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list