Discontinued with Replacement
GEARMOTOR 50RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 50RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2L011
  • Mfr. Model # 2L011
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1512
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
DC GEARMOTOR,50 RPM,12V,VENTED

Your Price: NA

Product Details

Parallel shaft 12 VDC gearmotor, nameplate speed 50 RPM, input power 1/125 HP, gear ratio 146:1, overhung load 15 lbs., full load torque 10 in.-lbs., full load current 1.1 amps, enclosure vented, motor type permanent magnet.

Technical Specs

  • Item DC Gearmotor
  • Max. Torque 10 in-lbs
  • Nameplate RPM 50.0
  • Gear Ratio 146:1
  • Input HP 1/125
  • Overhung Load 3.0 lbs.
  • Application For Industrial and Agricultural Valve Actuators
  • Full Load Amps 1.10
  • Shaft Dia. (Dimension U) 5/16"
  • Thermal Protection None
  • Bearings Bronze Sleeve on Both Case and Motor
  • Housing Material Die Cast Zinc
  • Insulation Class B
  • Motor Type Permanent Magnet DC
  • Overall Length 3-3/4"
  • Shaft Length (Dimension V) 1"
  • Gear Material Delrin and Steel
  • Reversible Shaft Output No
  • Gear Case Die Cast Zinc
  • Lubrication Grease Filled
  • Dimension L 2-3/4"
  • Length Less Shaft 2-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Spur
  • Gearmotor Mounting Position All Angle
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Enclosure Open
  • Gearmotor RPM Range 31 - 50
  • Gearmotor Rotation CW/CCW
  • Gearmotor Voltage 12VDC
  • Gearmotor Type DC Gearmotor
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list