Skip Content
GEARMOTOR 500RPM 180VDC 1/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 500RPM 180VDC 1/4HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML62
  • Mfr. Model # 6ML62
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item DC Gearmotor
  • Max. Torque 25 in-lbs
  • Full Load Amps 1.00
  • Nameplate RPM 500
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Dimension XH 11.31"
  • Dimension XL 13.31"
  • Input HP 1/4
  • Gear Ratio 5:1
  • Shaft Length (Dimension V) 1-5/8"
  • Seals Heavy-Duty Industrial
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Length Less Shaft 11-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 194 lbs.
  • Gear Type Hardened Steel
  • Housing Material Die Cast Aluminum
  • Overall Length 12-15/16"
  • Motor Type Permanent Magnet DC
  • Gear Material Hardened Steel
  • Reversible Shaft Output No
  • Gearmotor Mounting Position All Angle
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Type DC Gearmotor
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 180VDC
  • Gearmotor RPM Range 251 - 500
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list