GEARMOTOR 5.6RPM 115 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 5.6RPM 115 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPY9
  • Mfr. Model # 1LPY9
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Technical Specs

  • Full Load Amps 1.2/0.63
  • Finish Unpainted
  • Housing Zinc Die Cast
  • Number of Brake Discs Required 1
  • Max. Torque 200 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 5.6
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 275:1
  • Capacitor Required Included
  • Hz 50/60
  • Input HP 1/12
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 7.5
  • Seals Lip Type on Output Shaft
  • Standards cRUus
  • Gear Material Input Gear Steel, Hardened Steel, Output Gear Cast Iron
  • Lubrication Grease Filled
  • Gears Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Worm
  • Overhung Load 100 lbs.
  • Gear Case Material Die Cast Zinc
  • Keyway Size #404 Woodruff Key
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list