GEARMOTOR 5.4RPM 90VDC CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 5.4RPM 90VDC CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A193
  • Mfr. Model # 6A193
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Full Load Amps 0.38
  • Item DC Gearmotor
  • Shaft Dia. (Dimension U) 5/8"
  • Nameplate RPM 5.4
  • Max. Torque 227 in-lbs
  • Thermal Protection None
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 336:1
  • Input HP 1/20
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Case Die Cast Aluminum
  • Length Less Shaft 8-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Replacement Brushes DTN6YHY3
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Overhung Load 150 lbs.
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 10-1/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list