GEARMOTOR 4RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GEARMOTOR 4RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3M098
  • Mfr. Model # 3M098
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 1.8 lbs

Product Details

AC Gearmotors, Gearcase: Zinc die cast.Lubrication: Grease filled. Gears: Delrin and steel.Bearings: Porous bronze sleeve on both case and motor. Mounting: All positions. Rotation: CW facing output shaft. Thermal Protection: Impedance.

Technical Specs

  • Full Load Amps 0.32 A
  • Housing Die Cast Zinc
  • Nameplate RPM 4.0
  • Item AC Gearmotor
  • Max. Torque 18 in.-lb.
  • Thermal Protection Impedance
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Gear Ratio 734:1
  • Hz 60
  • Motor Type Shaded Pole
  • Input HP 1/250
  • Standards UL Approved
  • Gear Material Delrin/Steel
  • Lubrication Grease Filled
  • Gears Delrin/Steel
  • Length Less Shaft 2-1/4"
  • Gear Case Material Die Cast Zinc
  • Overhung Load 3.5 lbs.
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) 1"
  • Gearmotor Enclosure Open
  • Gearmotor Shaft Type Single
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Phase 1
  • Gearmotor Rotation CW
  • Gearmotor Type AC Gearmotor
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Brake Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list