GEARMOTOR 42RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 42RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML71
  • Mfr. Model # 6ML71
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Nameplate RPM 42
  • Item DC Gearmotor
  • Full Load Amps 2.30
  • Thermal Protection None
  • Shaft Dia. (Dimension U) 3/4"
  • Max. Torque 280 in-lbs
  • Dimension XH 11.31"
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Dimension XL 13.31"
  • Gear Ratio 58:1
  • Input HP 1/4
  • Shaft Length (Dimension V) 1-5/8"
  • Brushes Externally Replaceable
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Case Die Cast Aluminum
  • Length Less Shaft 11-5/16"
  • Seals Heavy-Duty Industrial
  • Overhung Load 327 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Housing Material Die Cast Aluminum
  • Overall Length 12-15/16"
  • Motor Type Permanent Magnet DC
  • Gear Material Hardened Steel
  • Reversible Shaft Output No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 90VDC
  • Gearmotor RPM Range 31 - 50
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list