GEARMOTOR,42RPM,180VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR,42RPM,180VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML72
  • Mfr. Model # 6ML72
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 1.20
  • Max. Torque 280 in-lbs
  • Nameplate RPM 42
  • Thermal Protection None
  • Shaft Dia. (Dimension U) 3/4"
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Input HP 1/4
  • Gear Ratio 58:1
  • Dimension XH 11.31"
  • Dimension XL 13.31"
  • Shaft Length (Dimension V) 1-5/8"
  • Seals Heavy-Duty Industrial
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Length Less Shaft 11-5/16"
  • Overhung Load 327 lbs.
  • Gear Type Hardened Steel
  • Max. Ambient Temp. 40 Degrees C
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 12-15/16"
  • Reversible Shaft Output No
  • Gear Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list