GEARMOTOR 42 RPM 12VDC CRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 42 RPM 12VDC CRU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPK3
  • Mfr. Model # 1LPK3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.99 lbs

Technical Specs

  • Finish Unpainted
  • Full Load Amps 6.20
  • Shaft Dia. (Dimension U) 3/4"
  • Nameplate RPM 42
  • Max. Torque 75 in-lbs
  • Item DC Gearmotor
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Insulation Class F
  • Input HP 1/15
  • Gear Ratio 38:1
  • Motor Type Permanent Magnet
  • Shaft Length (Dimension V) 1-1/2"
  • Seals O-Ring Type on Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Zinc
  • Lubrication Grease
  • Reversible Shaft Output No
  • Replacement Brushes DTN6YHY5
  • Length Less Shaft 8-1/2"
  • Gear Type Hardened Steel/Phenolic
  • Overhung Load 250 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Housing Material Die Cast Zinc
  • Overall Length 10"
  • Gear Material Hardened Steel/Phenolic
  • Standards cRUus
  • Keyway Size #605 Woodruff Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list