GEARMOTOR 4.5RPM AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 4.5RPM AC/DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LRA6
  • Mfr. Model # 1LRA6
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Finish Unpainted
  • Thermal Protection None
  • Full Load Amps 1.1
  • Item AC/DC Gearmotor
  • Nameplate RPM 4.5
  • Bearings Porous Bronze Sleeve on Case, Sleeve on Motor
  • Gear Ratio 1714:1
  • Hz 60/50
  • Input HP 1/15
  • Insulation Class B
  • Motor Type Universal
  • Seals Lip Type on Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Zinc
  • Reversible Shaft Output No
  • Lubrication Grease Filled
  • Replacement Brushes 1YNR3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list