GEARMOTOR 3RPM TORQ 200 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 3RPM TORQ 200 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPZ2
  • Mfr. Model # 1LPZ2
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Housing Zinc Die Cast
  • Full Load Amps 1.2/0.63
  • Finish Unpainted
  • Max. Torque 200 in.- lbs.
  • Nameplate RPM 3.0
  • Number of Brake Discs Required 1
  • Item AC Gearmotor
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Capacitor Required Included
  • Thermal Protection None
  • Gear Ratio 525:1
  • Input HP 1/12
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Insulation Class B
  • RPM @ 50 Hz 2.3
  • Standards cRUus
  • Seals Lip Type on Output Shaft
  • Gears Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
  • Lubrication Grease Filled
  • Gear Material Input Gear Steel, Hardened Steel, Output Gear Cast Iron
  • Reversible Shaft Output No
  • Gear Type Worm
  • Overhung Load 100 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size #404 Woodruff Key
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list