GEARMOTOR 37RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 37RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2H565
  • Mfr. Model # 2H565
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Full Load Amps 1.22
  • Item DC Gearmotor
  • Max. Torque 150 in-lbs
  • Nameplate RPM 37
  • Thermal Protection None
  • Shaft Dia. (Dimension U) 1/2"
  • Bearings Needle Throughout, Ball on Motor
  • Dimension X 7.94"
  • Gear Ratio 49:1
  • Input HP 1/10
  • Shaft Length (Dimension V) 1"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Case Die Cast Aluminum
  • Dimension D 3.15"
  • Dimension L 8.78"
  • Replacement Brushes DTN6YHY6
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 130 lbs.
  • Length Less Shaft 8-3/4"
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Motor Type Permanent Magnet DC
  • Overall Length 9-3/4"
  • Housing Material Die Cast Aluminum
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list