Skip Content
GEARMOTOR 360RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 360RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3XA77
  • Mfr. Model # 3XA77
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1513
  • Shipping Weight 12.75 lbs

Technical Specs

  • Full Load Amps 1.28
  • Item DC Gearmotor
  • Max. Torque 14 in-lbs
  • Nameplate RPM 360
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Bearings Oversized Ball
  • Gear Ratio 5:1
  • Input HP 1/8
  • Seals Lip Type on Input and Output Shaft
  • Shaft Length (Dimension V) 1-1/2"
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes DTN6YHY6
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Worm, Hardened Steel and Output Gear Bronze Alloy
  • Overhung Load 175 lbs.
  • Finish Powder Coated Gloss Black
  • Housing Material Die Cast Aluminum
  • Insulation Class F
  • Motor Type Permanent Magnet DC
  • Gear Material Hardened Steel Worm, Bronze Alloy Output Gear
  • Reversible Shaft Output Yes
  • Keyway Size 3/16" Square x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list