Discontinued with Replacement
GEARMOTOR 35RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 35RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3M101
  • Mfr. Model # 3M101
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
AC GEARMOTOR,35 RPM,OPEN,115V

Your Price: NA

Technical Specs

  • Application Restaurant Equipment, Water Softener Valve Controls
  • Housing Die Cast Zinc with Steel Cover
  • Item AC Gearmotor
  • Full Load Amps 0.55
  • Max. Torque 7 in.- lbs.
  • Thermal Protection Impedance
  • Nameplate RPM 35
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Gear Ratio 90:1
  • Hz 60
  • Input HP 1/100
  • Motor Type Shaded Pole
  • Insulation Class B
  • Starting Torque 9 in.-lbs.
  • Standards UL/CSA
  • Gear Material Delrin and Powdered Iron
  • Gears Delrin/Steel
  • Dimension L 2.62"
  • Lubrication Grease Filled
  • Overhung Load 3.5 lbs.
  • Length Less Shaft 2-5/8"
  • Gear Type Helical First Stage/Balance Spur
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list