Skip Content
GEARMOTOR 340RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 340RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6MK81
  • Mfr. Model # 6MK81
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Full Load Amps 2.90/1.45
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 25 in.- lbs.
  • Thermal Protection None
  • Bearings Needle, Oversized on Output Shaft
  • Nameplate RPM 340
  • Capacitor Required Included
  • Gear Ratio 5:1
  • Input HP 1/6
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Gear Material Precision Machined and Hardened
  • Gears Precision Machined and Hardened, AGMA Class 9
  • Lubrication Permanent Heavy Duty Gear Oil
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Length Less Shaft 11-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 190 lbs.
  • Gear Type AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.63"
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Rotation CW/CCW
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 115/230VAC
  • Gearmotor Phase 1
  • Gearmotor Type AC Gearmotor
  • Gearmotor RPM Range 251 - 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list