Skip Content
GEARMOTOR 30RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 30RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAE9
  • Mfr. Model # 5LAE9
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.71 lbs

Technical Specs

  • Finish Matt Black
  • Item DC Gearmotor
  • Full Load Amps 1.72
  • Max. Torque 266 in-lbs
  • Nameplate RPM 30
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Gear Ratio 60:1
  • Bearings Roller On Case, Ball On Motor
  • Input HP 1/8
  • Insulation Class F
  • Motor Type Permanent Magnet
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Lip
  • Brushes Replaceable Externally
  • Gear Case Die Cast Zinc
  • Lubrication Gear Oil
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-3/4"
  • Overhung Load 175 lbs.
  • Gear Type Powdered Metal Bevel And Steel Spur
  • Keyway Size 3/16" sq
  • Housing Material Die Cast Zinc And Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list