GEARMOTOR 30 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 30 RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1MBF8
  • Mfr. Model # 1MBF8
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1517
  • Shipping Weight 1.0 lbs

Product Details

AC parallel shaft gearmotor, shaded pole, 115 volts, 60 Hz, nameplate RPM 31.0, start torque 6.5 in.-lbs., run torque 12.0 in.-lbs., overhung load 41 lbs., input HP 1/112, gear ratio 107:1, full-load amps 0.57, Rotation CW.

Technical Specs

  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Full Load Amps 0.57
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Max. Torque 12 in.- lbs.
  • Thermal Protection None
  • Nameplate RPM 30.6
  • Dimension B 1.17"
  • Bearings Porous Bronze on Gear Case and Motor
  • Hz 60
  • Gear Ratio 107:1
  • Input HP 1/112
  • Motor Type Shaded Pole
  • Insulation Class B
  • No Load RPM 33
  • Seals Gasketed Gear Case, Lip Type on Output Shaft
  • Gears All Spur Gears
  • Standards UL/CSA/CE
  • Lubrication Grease Filled
  • Length Less Shaft 3-7/8"
  • Dimension A 3.8"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 41 lbs.
  • Gear Type Spur
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list