Discontinued with Replacement
GEARMOTOR 3.4RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 3.4RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2L005
  • Mfr. Model # 2L005
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
DC GEARMOTOR,3.4 RPM,12V,VENTED

Your Price: NA

Technical Specs

  • Full Load Amps 0.50
  • Item DC Gearmotor
  • Max. Torque 44 in-lbs
  • Shaft Dia. (Dimension U) 5/16"
  • Nameplate RPM 3.4
  • Thermal Protection None
  • Bearings Bronze Sleeve on Both Case and Motor
  • Input HP 1/425
  • Gear Ratio 1176:1
  • Shaft Length (Dimension V) 1"
  • Gear Case Die Cast Zinc
  • Lubrication Grease
  • Dimension L 3.06"
  • Length Less Shaft 3"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 28 lbs.
  • Gear Type Spur/Delrin and Steel
  • Application For Industrial and Agricultural Valve Actuators
  • Housing Material Die Cast Zinc
  • Motor Type Permanent Magnet DC
  • Overall Length 4"
  • Insulation Class B
  • Gear Material Delrin and Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list