Skip Content
GEARMOTOR 25RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 25RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3M257
  • Mfr. Model # 3M257
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Max. Torque 13 in.- lbs.
  • Item AC Gearmotor
  • Application Restaurant Equipment, Water Softener Valve Controls
  • Full Load Amps 0.75
  • Nameplate RPM 25
  • Housing Die Cast Zinc with Steel Cover
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Gear Ratio 125:1
  • Input HP 1/70
  • Motor Type Shaded Pole
  • Insulation Class B
  • Hz 60
  • Starting Torque 11 in.-lbs.
  • Standards UL/CSA
  • Gear Material Phenolic, powdered metal, steel or delrin
  • Lubrication Grease Filled
  • Gears Sintered Steel/Phenolic
  • Dimension L 3-3/4"
  • Length Less Shaft 3-3/4"
  • Overhung Load 3.5 lbs.
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Gear Type Helical First Stage
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"
  • Gearmotor Enclosure Open
  • Gearmotor Phase 1
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Shaft Type Single
  • Gearmotor Mounting Position All Angle
  • Gearmotor RPM Range 16 - 30
  • Gearmotor Type AC Gearmotor
  • Gearmotor Rotation CW
  • Gearmotor Brake Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list