Discontinued with Replacement
GEARMOTOR 25 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 25 RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z456
  • Mfr. Model # 4Z456
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
AC GEARMOTOR,25 RPM,OPEN,115V

Your Price: NA

Technical Specs

  • Application Positioning Controls, Belt Drive and Copy Machines
  • Full Load Amps 0.35
  • Housing Die Cast Zinc with Steel Cover
  • Item AC Gearmotor
  • Max. Torque 6 in.- lbs.
  • Nameplate RPM 25
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Capacitor Required 2MDV3
  • Gear Ratio 125:1
  • Hz 50/60
  • Input HP 1/100
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • Gears Phenolic/Steel
  • Starting Torque 8 in.-lbs.
  • Gear Material Phenolic, Powdered Metal, Steel or Delrin
  • Lubrication Grease Filled
  • Overhung Load 3.5 lbs.
  • Length Less Shaft 4-1/8"
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Shaft Dia. (Dimension U) 1/4"
  • Shaft Length (Dimension V) .63"
  • Standards UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list