Skip Content
GEARMOTOR 25 RPM AC 1/70HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARMOTOR 25 RPM AC 1/70HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMDHGM4026-51
  • Mfr. Model # HGM4026-51
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 3.0 lbs

Product Details

Parallel shaft AC gearmotor, nameplate speed 25 RPM, input power 1/70 HP, gear ratio 125:1, 60 Hz, 115 V, overhung load 3.5 lbs., start torque 11 in.-lbs., full load torque 13 in.-lbs., full load current 0.75 amp, shaded pole motor with cone brake.

Technical Specs

  • Nameplate RPM 25.59
  • Item AC Gearmotor
  • Input HP 1/70
  • Gear Ratio 125:1
  • Starting Torque 11 in.-lb.
  • Overhung Load 3.5 lbs.
  • Full Load Amps 0.75 A
  • Max. Torque 11 in.-lb.
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Thermal Protection Yes
  • Hz 60
  • Motor Type Shaded Pole
  • Standards CSA Certified
  • Gear Material Sintered Steel and Phenolic
  • Gear Case Material Die Cast Zinc with Steel Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list