Skip Content
GEARMOTOR 24VDC PARALLEL SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 24VDC PARALLEL SHAFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UHD8
  • Mfr. Model # 4UHD8
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Full Load Amps 1.40
  • Item DC Gearmotor
  • Max. Torque 50 in-lbs
  • Shaft Dia. (Dimension U) 5/16"
  • Nameplate RPM 22
  • Bearings Bronze Sleeve on Both Case and Motor
  • Thermal Protection None
  • Gear Ratio 270.12:1
  • Input HP 1/50
  • Insulation Class B
  • Shaft Length (Dimension V) 1"
  • Gear Case Die Cast Zinc
  • Lubrication Grease
  • Length Less Shaft 3-1/8"
  • Overhung Load 20 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Dimension L 3.17"
  • Gear Type Spur/Delrin and Steel
  • Application For Industrial and Agricultural Valve Actuators
  • Housing Material Die Cast Zinc
  • Motor Type Permanent Magnet DC
  • Overall Length 4-1/8"
  • Gear Material Delrin and Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list