Skip Content
Discontinued with Replacement
GEARMOTOR 1RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 1RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3M095
  • Mfr. Model # 3M095
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1515
  • Shipping Weight 1.8 lbs
Suggested Replacement Product
AC GEARMOTOR,NAMEPLATE RPM 1.1,0.38A

Your Price: NA

Product Details

AC Gearmotors, Gearcase: Zinc die cast with steel cover. Grease filled. Gears: Delrin and steel.Bearings: Porous bronze sleeve on both case and motor. Mounting: All positions. Rotation: CW facing output shaft.

Technical Specs

  • Application Restaurant Equipment, Water Softener Valve Controls
  • Housing Die Cast Zinc with Steel Cover
  • Full Load Amps 0.3 A
  • Item AC Gearmotor
  • Max. Torque 50 in.-lb.
  • Nameplate RPM 1.208
  • Thermal Protection Impedance
  • Gear Ratio 2645:1
  • Input HP 1/250
  • Hz 60
  • Insulation Class B
  • Motor Type Shaded Pole
  • Standards UL/CSA
  • Starting Torque 50 in.-lb.
  • Gear Material Delrin and Powdered Iron
  • Lubrication Grease Filled
  • Gears Delrin/Steel
  • Dimension L 2.06"
  • Length Less Shaft 2-1/16"
  • Overhung Load 3.5 lbs.
  • Gear Type Helical First Stage/Balance Spur
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Bearings Oil Impregnated Sintered Bronze
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list