GEARMOTOR 19.9RPM 1/139HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 19.9RPM 1/139HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBF7
  • Mfr. Model # 1MBF7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Max. Torque 15 in.- lbs.
  • Nameplate RPM 20
  • Full Load Amps 0.57
  • Thermal Protection None
  • Bearings Porous Bronze on Gear Case and Motor
  • Dimension B 1.17"
  • Gear Ratio 168:1
  • Input HP 1/139
  • Hz 60
  • Insulation Class B
  • No Load RPM 21.5
  • Motor Type Shaded Pole
  • Standards UL/CSA/CE
  • Seals Gasketed Gear Case, Lip Type on Output Shaft
  • Lubrication Grease Filled
  • Gears All Spur Gears
  • Dimension A 3.8"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Spur
  • Length Less Shaft 3-7/8"
  • Overhung Load 41 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list