Skip Content
Discontinued with Replacement
GEARMOTOR 18RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 18RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3M099
  • Mfr. Model # 3M099
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1515
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
AC GEARMOTOR,NAMEPLATE RPM 18,0.50A,115V

Your Price: NA

Product Details

Parallel shaft AC gearmotor, nameplate speed 18 RPM, input power 1/100 HP, voltage at 60 Hz 115, rotation CW, starting torque 9.5 in.-lbs., full load torque 13 in.-lbs., full load current 0.55 amp, enclosure open, motor type shaded pole.

Technical Specs

  • Full Load Amps 0.55 A
  • Housing Die Cast Zinc with Steel Cover
  • Application Restaurant Equipment, Water Softener Valve Controls
  • Item AC Gearmotor
  • Max. Torque 13 in.-lb.
  • Thermal Protection Impedance
  • Nameplate RPM 19
  • Gear Ratio 166:1
  • Hz 60
  • Input HP 1/100
  • Motor Type Shaded Pole
  • Insulation Class B
  • Starting Torque 15 in.-lb.
  • Standards UL/CSA
  • Gear Material Delrin and Powdered Iron
  • Gears Delrin/Steel
  • Length Less Shaft 2-5/8"
  • Lubrication Grease Filled
  • Dimension L 2.62"
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Overhung Load 3.5 lbs.
  • Gear Type Helical First Stage/Balance Spur
  • Bearings Oil Impregnated Sintered Bronze
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"
  • Gearmotor Enclosure Open
  • Gearmotor Shaft Type Single
  • Gearmotor Mounting Position All Angle
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Phase 1
  • Gearmotor RPM Range 16 - 30
  • Gearmotor Rotation CW
  • Gearmotor Type AC Gearmotor
  • Gearmotor Brake Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list