Discontinued with Replacement
GEARMOTOR 17RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 17RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2L009
  • Mfr. Model # 2L009
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1512
  • Shipping Weight 1.05 lbs
Suggested Replacement Product
DC GEARMOTOR,17 RPM,12V,VENTED

Your Price: NA

Product Details

Parallel shaft 12 VDC gearmotor, nameplate speed 17 RPM, input power 1/125 HP, gear ratio 394:1, overhung load 21 lbs., full load torque 30 in.-lbs., full load current 1.4 amps, enclosure vented, motor type permanent magnet.

Technical Specs

  • Item DC Gearmotor
  • Max. Torque 30 in.-lb.
  • Gear Ratio 394:1
  • Overhung Load 3 lbs.
  • Nameplate RPM 17.0
  • Input HP 1/125
  • Insulation Class B
  • Full Load Amps 1.4 A
  • Application For Industrial and Agricultural Valve Actuators
  • Bearings Bronze Sleeve on Both Case and Motor
  • Housing Material Die Cast Zinc
  • Motor Type 12 VDC Permanent Magnet
  • Overall Length 4"
  • Gear Case Die Cast Zinc
  • Gear Material Delrin and Steel
  • Lubrication Grease Filled
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Spur
  • Length Less Shaft 3"
  • Shaft Dia. (Dimension U) 5/16"
  • Thermal Protection None
  • Shaft Length (Dimension V) 1"
  • Reversible Shaft Output No
  • Dimension L 3-3/50"
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Gearmotor RPM Range 16 - 30
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 12VDC
  • Gearmotor Rotation CW/CCW
  • Gearmotor Shaft Type Single
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list