GEARMOTOR 173 RPM 115V TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 173 RPM 115V TEFC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XFZ3
  • Mfr. Model # 1XFZ3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.35 lbs

Technical Specs

  • Full Load Amps 2.00
  • Max. Torque 31 in.- lbs.
  • Housing Aluminum Die Cast
  • Item AC Gearmotor
  • Number of Brake Discs Required 2
  • Nameplate RPM 173
  • Thermal Protection None
  • Bearings Ball on Case and Motor
  • Capacitor Required 2MDV9
  • Hz 50/60
  • Gear Ratio 10:1
  • Input HP 1/8
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • Overall Length 10.87"
  • Service Factor 1
  • RPM @ 50 Hz 137
  • Seals Lip Type on Input and Output Shaft
  • Starting Torque 24 in.-lbs.
  • Gear Material Hardened Steel/Forged Bronze
  • Standards UL Recognized (E22922)/CSA Certified (LR2459)
  • Gears Worm, Hardened Steel: Forged Bronze Output Gear
  • Lubrication Oil Filled
  • Reversible Shaft Output Yes
  • Keyway Size 3/16" x 3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Worm
  • Overhung Load 70 lbs.
  • Gear Case Material Zinc Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list