Discontinued with Replacement
GEARMOTOR,170RPM,90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR,170RPM,90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z128
  • Mfr. Model # 4Z128
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs
Suggested Replacement Product
GEARMOTOR PARAL SHAFT 90VDC 167RPM

Your Price: NA

Technical Specs

  • Full Load Amps 1.41
  • Item DC Gearmotor
  • Max. Torque 43.0 in.-lb.
  • Shaft Dia. (Dimension U) 5/8"
  • Nameplate RPM 170
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Gear Ratio 11:1
  • Input HP 1/8
  • Shaft Length (Dimension V) 1-1/2"
  • Seals On Input and Output Shaft
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Replacement Brushes 6YHY6
  • Length Less Shaft 10-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 150 lb.
  • Gear Type Hardened Steel
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 11-5/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No
  • Gearmotor Mounting Position All Angle
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor RPM Range 151 - 200
  • Gearmotor Voltage 90VDC
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list