GEARMOTOR 16 RPM 110 TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 16 RPM 110 TORQUE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LRA2
  • Mfr. Model # 1LRA2
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.63 lbs

Technical Specs

  • Item AC/DC Gearmotor
  • Nameplate RPM 13
  • Finish Unpainted
  • Full Load Amps 1.3
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Sleeve on Motor
  • Dimension AB -
  • Dimension BA -
  • Dimension S -
  • Dimension XH -
  • Dimension U -
  • Dimension XL -
  • Gear Ratio 391:1
  • Height (Dimension O) -
  • Hz 60/50
  • Input HP 1/15
  • Insulation Class B
  • Motor Type Universal
  • RPM @ 50 Hz -
  • Dimension D1 (In.) -
  • Seals Lip Type on Output Shaft
  • Gear Case Die Cast Zinc
  • Brushes Externally Replaceable
  • Replacement Brushes 1YNR3
  • Lubrication Grease Filled
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list