GEARMOTOR,15 RPM,90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR,15 RPM,90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2H588
  • Mfr. Model # 2H588
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.95 lbs

Technical Specs

  • Item DC Gearmotor
  • Max. Torque 570 in-lbs
  • Nameplate RPM 15
  • Full Load Amps 1.70
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Needle Throughout with Thrust Balls on Case, Ball on Motor
  • Gear Ratio 116:1
  • Input HP 1/6
  • Shaft Length (Dimension V) 1-7/8"
  • Brushes Externally Replaceable
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Dimension D 3.13"
  • Dimension A 12.43"
  • Gear Case Die Cast Aluminum
  • Replacement Brushes DTN6YHY6
  • Dimension H 5.11"
  • Length Less Shaft 12-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Overhung Load 900 lbs.
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 14-3/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list