GEARMOTOR 146RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 146RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z418
  • Mfr. Model # 6Z418
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.6 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 5.00
  • Max. Torque 202 in-lbs
  • Nameplate RPM 144
  • Bearings Heavy Duty Ball and Thrust Balls on Case, Ball on Motor
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Gear Ratio 12:1
  • Input HP 1/2
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes DTN6YHY9
  • Gear Case Die Cast Aluminum
  • Length Less Shaft 14"
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Overhung Load 325 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Housing Material Die Cast Aluminum
  • Overall Length 15-1/2"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list