GEARMOTOR 139RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 139RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z916
  • Mfr. Model # 6Z916
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Full Load Amps 0.62
  • Item DC Gearmotor
  • Bearings Needle on Case Output Shaft, Ball on Motor
  • Nameplate RPM 139
  • Max. Torque 20 in-lbs
  • Shaft Dia. (Dimension U) 1/2"
  • Thermal Protection None
  • Dimension X 2.45"
  • Dimension XL 7.48"
  • Gear Ratio 13:1
  • Input HP 1/20
  • Shaft Length (Dimension V) 1"
  • Brushes Externally Replaceable
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Case Die Cast Aluminum
  • Dimension L 5.03"
  • Replacement Brushes DTN6YHY3
  • Overhung Load 90 lbs.
  • Length Less Shaft 7-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 8-1/2"
  • Gear Material 1st Stage Steel Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list