Skip Content
GEARMOTOR 13.5RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 13.5RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6K325
  • Mfr. Model # 6K325
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 15.2 lbs

Technical Specs

  • Full Load Amps 1.75 A
  • Max. Torque 350 in.-lb.
  • Housing Die Cast Aluminum
  • Nameplate RPM 14
  • Item AC Gearmotor
  • Number of Brake Discs Required 1
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Gear Ratio 127:1
  • Input HP 1/12
  • Hz 60
  • Motor Type Split-phase
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Seals Lip Type on Input and Output Shaft
  • Dimension A 8-1/2"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Length Less Shaft 9-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 175 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 5/8 x 1-1/2"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Standards UL
  • Keyway Size 3/16" x 1"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list