GEARMOTOR 12RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 12RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPK7
  • Mfr. Model # 1LPK7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.13 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 6.20
  • Max. Torque 250 in-lbs
  • Finish Unpainted
  • Nameplate RPM 12
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Gear Ratio 135:1
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Input HP 1/15
  • Insulation Class F
  • Motor Type Permanent Magnet
  • Shaft Length (Dimension V) 1-1/2"
  • Seals O-Ring Type on Output Shaft
  • Brushes Externally Replaceable
  • Lubrication Grease
  • Gear Case Die Cast Zinc
  • Reversible Shaft Output No
  • Replacement Brushes DTN6YHY5
  • Length Less Shaft 8-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel/Phenolic
  • Overhung Load 250 lbs.
  • Housing Material Die Cast Zinc
  • Overall Length 10"
  • Standards cRUus
  • Gear Material Hardened Steel/Phenolic
  • Keyway Size #605 Woodruff Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list