Skip Content
GEARMOTOR 12RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GEARMOTOR 12RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2L008
  • Mfr. Model # 2L008
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1512
  • Shipping Weight 1.2 lbs

Product Details

Parallel shaft 12 VDC gearmotor, nameplate speed 12 RPM, input power 1/125 HP, gear ratio 603:1, overhung load 24 lbs., full load torque 40 in.-lbs., full load current 1.3 amps, enclosure vented, motor type permanent magnet.

Technical Specs

  • Nameplate RPM 12.0
  • Item DC Gearmotor
  • Max. Torque 40 in.-lb.
  • Input HP 1/125
  • Gear Ratio 603:1
  • Overhung Load 3 lbs.
  • Insulation Class B
  • Application For Industrial and Agricultural Valve Actuators
  • Full Load Amps 1.3 A
  • Bearings Bronze Sleeve on Both Case and Motor
  • Housing Material Die Cast Zinc
  • Motor Type 12 VDC Permanent Magnet
  • Overall Length 4"
  • Gear Case Die Cast Zinc
  • Gear Material Delrin and Steel
  • Lubrication Grease Filled
  • Length Less Shaft 3"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Spur
  • Shaft Dia. (Dimension U) 5/16"
  • Thermal Protection None
  • Shaft Length (Dimension V) 1"
  • Reversible Shaft Output No
  • Dimension L 3-3/50"
  • Gearmotor Mounting Position All Angle
  • Gearmotor Shaft Type Single
  • Gearmotor Enclosure Open
  • Gearmotor Voltage 12VDC
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Type DC Gearmotor
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list